Menu Search
THOMAS LIGHTING #TIA232-347-1/4-EB

Linear Fluorescent Fixture, 32 w T8, 4 Lamp, 128 w

SKU # 73434096529 Manufacturer Series: Series TIA
Fixture Type: Multi-Purpose Industrial Linear Fluorescent Fixture w/Uplight
Fixture Length: 96 in.
Fixture Width: 10 in.
Fixture Depth: 3-15/16 in.
Lamp Quantity: 4
Lamp Type: 32 w T8
Lamp Length: 48 in.
Watts: 128 w
Ballast Voltage: 347 V
Ballast Type: Electronic, < 10% THD
Certifications: UL, cULus-Listed