Menu Search
SIGNIFY #1SBP3040L8CS-4-UN3-DIM

Day-Brite CFI Panel, Selectable LED Backlit; 3500-5000K; 80 CRI; 120-347V; 31-39W; 1 x 4 ft.

SKU # 19009613102 Manufacturer Series: FluxPanel
Type: Selectable LED Backlit Panel
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Voltage: 120-347V
Watts: 31-39W
Lumens: 3483-4167 lm
Dimmable: Yes
CCT: 3500-5000K
Fixture Color: White

The Selectable Backlit Panel (SBP) is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed, suspended, and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.