Menu Search
RJ CROSS #SL3-IN-16-24V-3400-3W-FT

LED Strip Light, 3 w/ft., 24 VDC, 192 in. x 0.31 in. LED

SKU # 66080099993 Manufacturer Series: SL3
Fixture Type: LED Strip Light
Fixture Length: 192 in.
Fixture Width: 0.31 in.
Fixture Depth: 0.09 in.
Lamp Type: LED
Lamp Quantity: 36/ft.
Watts: 3W / ft.
Voltage: 24V DC
Lumens: 263 lm/ft.
Color: White
Color Temperature: 3400K
CRI: > 91-CRI
Dimmable: Yes