Menu Search
EIKO #F32T8/841K/U6

Fluorescent Lamp, 32W, Medium Bi-Pin G13, T8

SKU # 03129302404
RoHS Compliant
Type: Fluorescent Lamp
Bulb Shape: U-Bend
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Universal Start
Lumens: 2800 lm (Initial), 2535 lm (Mean)
Color Temperature: 4100K
Average Life - hrs: 20000 hrs
Length: 22.5 in.
CRI: 85
Packaging: 600/Pallet
Contains Mercury: 7.50 mg

EIKO F32T8/841K/U6 32W 4100K T8 80