Menu Search
STANDARD PRODUCTS #F32T8/65K/8/RS/G13/STD

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 06954962984 Manufacturer Series: 800
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Linear
Color: Daylight Deluxe
Color Temperature: 6500K
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Linear; Color: Daylight Deluxe; Color Temperature: 6500K