Menu Search
SIGNIFY #206078

Philips™ Halogen Lamp, 150 w, G6.35, T4, Tubular, 5200 lm, 50 hrs

SKU # 71150040983
Type: Halogen Lamp
Bulb Shape: Tubular
Bulb: T-4
Base: G6.35
Watts: 150W
Lamp Style: Non-Reflector
Voltage: 24V DC
Color: Warm White
Lumens: 5200
Color Temperature: 3450K
Average Life - hrs: 50 hrs
Length: 50mm
CRI: 100-CRI
ANSI Code/​Ballast: ANSI-FCS
Operating Position: Base Down +/- 90°
Packaging: 100/Box

Halogen non-reflector lamps offer high quality light and are easy to install, replace and operate. All halogen non-reflector lamps incorporate a distortion-free quartz bulb and a precise positioning of the mounted filament. These ensure optimal beam performance and consistent, high light output. A wide range of wattages is available for a broad variety of applications, including projection systems. In addition you get all the proven advantages of halogen technology such as a full spectrum and a color rendering index (CRI) of 100 - the same as natural light and the best that it can be Halogen lamps also create a comfortable warm white light, and they maintain their lumen output, with almost no reduction, throughout their lifetime.