Menu Search
EIKO #120MB

Miniature Lamp, 3W, 120V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 5000 hrs

SKU # 03129340226
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 120V
Amps: 0.025A
Average Life - hrs: 5000
Packaging: (priced per lamp)