Menu Search
STANDARD PRODUCTS #45R20/FL/5M/130/STD

Incandescent, R20, Medium Screw E26, 45W, 130V

SKU # 06954961703
Type: Incandescent
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 45W
Lamp Style: Reflector, General Service
Voltage: 130V
Lumens: 255
Average Life - hrs: 5000
Length: 3-29/32 in.
Packaging: 60

Incandescent; Bulb: R20; Base: Medium Screw E26; 45W; Lamp Style: Reflector, General Service; 130V; Average Life - hrs: 5000; Lumens: 255

Additional Info: Filament: CC-6