Menu Search
STANDARD PRODUCTS #52010

Lamp, Incandescent; A19; Medium Screw E26; 50W; 12V

SKU # 06954902010
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Standard, General Purpose
Voltage: 12V
Lumens: 410
Average Life - hrs: 1500
Length: 4.25 in.
Packaging: 6 (Priced per Lamp)