Menu Search
STANDARD PRODUCTS #50414

Miniature Bulb 25W S-8

SKU # 06954900414
Type: Miniature Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Watts: 25W
Lamp Style: Auto
Voltage: 12.8V
Amps: 2.1A
Average Life - hrs: 1200 hr.