Menu Search
STANDARD PRODUCTS #50242

Miniature Lamp T-2 1/2 Indicator

SKU # 06954900242
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 24V
Amps: 0.073A
Average Life - hrs: 5000
Packaging: (priced per lamp)