Menu Search
STANDARD PRODUCTS #50330

Miniature Light Bulb, 2.38W, B-3.5, P13.5s Base, 4.75V, 1.25 in., Clear, 15 hrs

SKU # 06954900330
Type: Miniature Light Bulb
Bulb Shape: B3-1/2
Bulb: B-3.5
Base: P13.5s
Watts: 2.38W
Voltage: 4.75V
Amps: 0.5A
Color: Clear
Average Life - hrs: 15 hr.
Length: 1.25 in. (32mm)
Packaging: 1000/PK

Additional Info: Diameter: 0.44 in.