The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
EIKO #LED11WBR30/840-DIM-G8

LED Lamp, 11 w, Medium E26, BR30 Bulged Reflector, 4000K

SKU # 03129310004
Type: LED Lamp
Bulb Shape: Bulged Reflector
Bulb: BR-30
Base: Medium (E26)
Watts: 11W
Wattage Equivalency: 65 w Incandescent
Lamp Style: Disc
Voltage: 120V AC
Lumens: 850
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 5.12 in.
CRI: 80-CRI
Packaging: 24/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No