Menu Search
Lighting Light Bulbs LED Light Bulbs #LED11WBR30/830K-DIM-G5
EIKO #LED11WBR30/830K-DIM-G5

LED Lamp, 11W, Medium E26, BR30, Bulged Reflector, Disc

SKU # 03129308937
RoHS Compliant
Type: LED Lamp
Bulb Shape: Bulged Reflector
Bulb: BR-30
Base: Medium (E26)
Watts: 11W
Wattage Equivalency: 65W Incandescent
Lamp Style: Disc
Voltage: 120V AC/DC
Amps: 95mA
Beam Spread - deg: 120 deg
Lumens: 850
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 5.08 in.
CRI: 80 Plus
ANSI Code/​Ballast: ANSI C82.77-2002
Packaging: 24/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No