Menu Search
Lighting Light Bulbs LED Light Bulbs #LED20WPAR38/FL/830K-DIM-G6
EIKO #LED20WPAR38/FL/830K-DIM-G6

Lamp, LED; PAR 38; E26; 20W; 120V AC; 1700 lm; 3000K

SKU # 03129309171
RoHS Compliant
Type: LED Lamp
Bulb Shape: PAR 38
Bulb: PAR-38
Base: E26
Watts: 20W
Wattage Equivalency: 150W Halogen
Lamp Style: Flood
Voltage: 120V AC
Amps: 0.18A
Beam Spread - deg: 45°
Lumens: 1700 lm
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hr.
Length: 5.16 in.
CRI: 80
Packaging: 24/Carton
Candlepower - CBCP: 3021 cd
ENERGY STAR Certified: Yes
Contains Mercury: No
Retrofit Bulb: Yes

Additional Info: Not for use in enclosed fixtures, with electronic timers, photocells or motion/occupancy sensors.