Menu Search
LIGHT EMITTING DESIGNS #LED-8090M50-G4

Retrofit LED Lamp, 110 w, Mogul EX39, 14,570 lm, 80+CRI

SKU # 84400608357
RoHS Compliant
Type: Shoe-Box and Wallpack Retrofit LED Lamp
Base: Mogul (EX39)
Watts: 110W
Wattage Equivalency: 400 w HID
Voltage: 120-277V
Beam Spread - deg: 180°
Color: Daylight
Lumens: 14570
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: > 50,000 hrs
Length: 11.4 in.
CRI: 80+

Innovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic corn lamp retrofits. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.