Menu Search
LIGHT EMITTING DESIGNS #LED-8232M50

Retrofit LED Lamp, 140 w, Mogul EX39, 19,500 lm, 80-CRI

SKU # 84400602323
Type: High Bay Retrofit LED Lamp
Base: Mogul (EX39)
Watts: 140W
Wattage Equivalency: 400 w HID
Voltage: 120-277V
Beam Spread - deg: 120°
Color: Daylight
Lumens: 19330
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 10.5 in.
CRI: 80+