Menu Search
SIGNIFY #529602

Philips™ LED Lamp, 14 w, Single Contact Medium Screw E26, PAR38

SKU # 04667752960 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Single Contact Medium Screw E26
Watts: 14W
Wattage Equivalency: 120 w Halogen
Lamp Style: Single Optic
Voltage: 120V AC 50/60Hz
Amps: 120mA
Beam Spread - deg: 40°
Color: Cool White
Finish: Clear
Lumens: 1200
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 5.27 in.
CRI: 80-CRI
Packaging: 6/Box
Candlepower - CBCP: 2500 cd
ENERGY STAR Certified: Yes
Contains Mercury: No