Menu Search
THOMAS LIGHTING #WG-SHE-6LP

Light Fixture Fluorescent Industrial

SKU # 77384934864 Manufacturer Series: SHE
Guard Type: Light Fixture
Fixture Type: Fluorescent Industrial
Dimensions: 4 ft.
Material: Wire
Application: SHE, 6 Lamp High Bay

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Industrial; Dimensions - 4-ft; Material - Wire; Application - SHE, 6 Lamp High Bay; Manufacturer Series - SHE