Menu Search
APPLETON #KRG2

Refractor Guard, HPS, Mercury Vapor, Metal Halide

SKU # 78138154941
Type: Low Profile Glass Refractor Guard
Fixture Type: HPS, Mercury Vapor, Metal Halide
Fixture Watts: 50 - 150 W HPS, 100 - 250 W Mercury Vapor, 175 - 250 W Metal Halide
Material: Die-cast Copper-free Aluminum
Size: LxWxH: 11 x 11 x 8.5 in.

APP KRG2 ALUM-REFRACTOR-GUARD