Menu Search
LUTRON #DVSCCL-153P-SW

Diva Wall Dimmer, Snow, 600W

SKU # 02755700322
Type: Wall Dimmer
Switch Type: Wall Dimmer
Pole Type: 1-Pole, 3-Way
Load: Incandescent/Halogen
Capacity: 600W
Voltage: 120V
Finish: Snow
Wallplate: Paddle
Packaging: Boxed