Menu Search
LUTRON #D-600RH-WH-CSA

Wall Dimmer, White, Rotary On-Off, 600W

SKU # 02755769016
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle

Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Toggle; Additional Information - Economy, residential applications

Additional Info: Economy, residential applications