Menu Search
LEGRAND - WATTSTOPPER #DT-355

Line Voltage Sensor, Dual Passive Infrared/Ultrasonic

SKU # 42069099999
Type: Occupancy Sensor
Sensor: Dual Passive Infrared/Ultrasonic
Watts/​120VAC: 0-800W/120V
Voltage: 120V AC
Load Type: Ballast, Tungsten, LED
Field of View - deg: 360 deg
Coverage - area: 1000 sq. ft.
Color: White
Mount: Ceiling

WTS DT-355 OCCUPANCY SENSOR