Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Lighting Controls
Photocontrol Switches
#K4227
INTERMATIC
#K4227
Photocontrol 347VAC Polycarbonate
SKU
#
07827509169
Manufacturer Series:
K4200 Series
Add to List
Add to Quote
Specifications
Control Type:
Photocontrol
Mount Type:
Surface
Voltage:
347V AC
Tungsten Rating:
5205W
Ballast Load:
2880VA
Material:
Polycarbonate
Position:
Swivel Mount