Menu Search
LUTRON #RMJS-8T-DV-B

Wireless Dimming Module, 120V, 5A, 30 ft.

SKU # 78427615972
Type: Wireless Dimming Module
Load: 5A

Module, Dimming; Wireless; 120V; Load Capacity: 5A; Load: ELV/Incandescent/MLV; Range: 30 ft.

Additional Info: Controls up to 60 mA of 0 -10 VDC controlled fixtures together. Switches up to 8A total.