Menu Search
BEGHELLI #BL726LEDHTMOWT40

Floodlight, LED, 70 w, 347 VAC 50/60Hz, 8500 lm, 4000K

SKU # 88468599998
Fixture Type: Floodlight
Lamp Type: LED
Watts: 70W
Voltage: 347V AC 50/60Hz
Housing: Low Copper Die Cast Aluminum
Finish: RAL 7040 Powder Coated Gray
Lumens: 8500
Mounting: Adjustable Yoke Bracket
Housing HxWxD: HxWxD: 12.6 x 12.8 x 4.6 in.
CRI: 80+CRI
Color Temperature: 4000K

The BoxLED® Midi is a floodlight that is designed for performance and reliability. The Midi can deliver between 6200 and 11,700 lm with an efficacy of up to 130 lm/w. This luminaire comes with a choice of parabolic reflectors, either symmetrical or asymmetrical wide beam distribution. The 4mm microprismatic tempered glass diffuser provides optimized glare control. This IP66 and NEMA 4X rated fixture is wet location safe and provides protection against dust and other airborne contaminants. The BoxLED® Midi is approved for operation in ambient temperature environments ranging from -30° to +40°C. This fixture as a lifespan of L80 at more than 60,000 hrs and is available in 3 color temperatures, 3000K, 4000K, 5000K. With a 180° adjustable yoke and 9 mounting options, The BoxLED® Midi will work well in indoor or outdoor applications such as building façades, monuments, security, tunnels and signage.