Menu Search
SIGNIFY #STKLPF1K-6

Floodlight Fixture LED 20W Bronze

SKU # 78603495775 Manufacturer Series: Lyte Pro STK
Fixture Type: Floodlight
Lamp Type: LED
Watts: 20W
Voltage: 347V
NEMA Dist: 6H x 6V
Housing: Die Cast
Finish: Bronze
Mounting: Knuckle, 1/2 in. NPT
Housing HxWxD: 8.69x5.10x7.87 in. (221x130x200mm)
EPA: 0.27 sq-ft