Menu Search
THOMAS LIGHTING #FSI-400-MTT-LP

Nitebrites Floodlight Fixture Metal Halide 400W Bronze Polyester Powder

SKU # 73434000657 Manufacturer Series: FSI
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
NEMA Dist: 6 x 6
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 16.63x14.00x7.00" (422x355x178mm)
EPA: 1.00 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 400; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; NEMA Dist - 6 x 6; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Yoke; Housing HxWxD - 16.63x14.00x7.00" (422x355x178mm); EPA - 1.00 sq-ft; Manufacturer Series - Nitebrites FSI