Menu Search
ARLINGTON INDUSTRIES #GPP60B

GARD-N-POST Landscape Light Fixture, 3/4 in. Threaded, Aluminum, Black, 4.75 in. W x 4.75 in. L

SKU # 01899777046
RoHS Compliant
Type: Landscape Lighting Fixture
Fixture Mounting: 3/4 in. Threaded
Material: Aluminum
Finish: Black
Length: 4.75 in.
Width: 4.75 in.

Additional Info: 3 Wire, Height: 8.57 in.