Menu Search
COOPER LIGHTING SOLUTIONS #SLD606830WHJB

LED Downlight, 12.2W 760 lumens, 120V, 5 or 6 in. Housing, 3000K, 80 CRI, -30deg C

SKU # 08008370599 Manufacturer Series: SLD 600
RoHS Compliant
Type: Surface LED Downlight
Lamp: 12.2W 760 lumens
Voltage: 120V
Mounting: 5 or 6 in. Housing
Color Temperature: 3000K
CRI: 80
Minimum Starting Temperature: -30deg C (-22deg F)
Sound Rating: Class A Standards

Downlighting LED Light Modules: Type - Surface LED Downlight ; Lamp - 12.2W 760 lumens; Voltage - 120V; Mounting - 5 or 6 in. Housing; Color Temperature - 3000K; CRI - 80 CRI; Minimum Starting Temperature - -30deg C (-22deg F); Sound Rating - Class A Standards; Additional Information - Input Current: 0.10A, Power Factor: Greater Than 0.9, TDH: Less Than 20 Percent; Manufacturer Series - SLD 600

Additional Info: Input Current: 0.10A, Power Factor: Greater Than 0.9, TDH: Less Than 20 Percent