Menu Search
COOPER LIGHTING SOLUTIONS #SLD606840WH

Halo Surface LED Downlight, 12.2 w 800 lm, 120 VAC 50/60Hz

SKU # 08008371412 Manufacturer Series: SLD6
RoHS Compliant
Type: Surface LED Downlight
Lamp: 12.2 w 800 lm
Voltage: 120V AC 50/60Hz
Mounting: Ceiling or Wall
Color Temperature: 4000K
CRI: 80-CRI
Lamp Life - approx: 50,000 hrs
Sound Rating: Class A
Certifications: UL, cULus Listed, IECC Compliant, Energy Star® Certified

The Halo surface LED downlight (SLD) incorporates WaveStreamâ„¢ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6 in.) is designed for installation in many 3-1/2 and 4 in. square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD6 may also retrofit in 5 and 6 in. aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting.