Menu Search
COOPER LIGHTING SOLUTIONS #78P

Recessed Downlight 6 in Round White Adjustable, Eyeball Trim

SKU # 66240013062
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Eyeball
Trim/​Ring Finish: White
Lamp - Incandescent: 75R30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: H7, H27, H47