Menu Search
COOPER LIGHTING SOLUTIONS #L651MB

Halo Line Voltage Light Track 1

SKU # 66240013767 Manufacturer Series: Power-Trac
Type: Line Voltage Light Track
Circuits: 1
Mounting: Surface
Nominal Length: 2 ft.
Finish: Black
Length: 20.12 in. (511mm)
Depth x Width: 0.68 x 1.37 in. (17.5 x 35mm)