Menu Search
LITELINE CORP #ATK04-BK

Light Track, 1 Circuits, Surface Mount, 4 ft. L Nominal

SKU # 77125050081 Manufacturer Series: Series ATK
Type: Light Track
Circuits: 1
Mounting: Surface
Nominal Length: 4 ft.
Finish: Black
Length: 20-1/8 in.
Depth x Width: DxW: 5/8 x 1-3/8 in.