Menu Search
SIGNIFY #6012NBK

Lightolier Lighting Trak, 1 Circuits, Surface/Stem Mount

SKU # 78419759430 Manufacturer Series: Lytespan Basic 6000
Type: Plain Lighting Trak
Circuits: 1
Mounting: Surface/Stem
Nominal Length: 12 ft.
Finish: Baked Enamel
Length: 141-1/16 in.
Depth x Width: DxW: 3/4 x 1-5/32 in.