Menu Search
COOPER LIGHTING SOLUTIONS #HBAYC-CHAIN/SET-U

Mounting Chain Set, 36-in., Steel

SKU # 08008357575 Manufacturer Series: Metalux
Accessory Type: Mounting
Type: Mounting Chain Set
Fixture Application: Fluorescent Lamp
Material: Steel
Size: 36 in.

Specialty Lighting Mounting Accessories: Type - Mounting Chain Set; Fixture Application - Fluorescent Lamp; Size - 36-in.; Material - Steel; Additional Information - Includes: (2) Hook Style V-Hangers, 36 in. Chain Sets with S-hooks; Manufacturer Series - Metalux

Additional Info: Includes: (2) Hook Style V-Hangers, 36 in. Chain Sets with S-hooks