Menu Search
EATON CROUSE-HINDS SERIES #RD70

ChampĀ® Vapor-Proof Fixture Reflector Vertical

SKU # 78227458938
Type: Vapor-Proof Fixture Reflector
Position: Vertical
Watts: 50-175W
Material: Krydon
Diameter: 16-7/8 in.
Explosion Proof Certified: No

Vaporproof Light Fixture Reflectors: Type - Vapor-Proof Fixture Reflector; Position - Vertical; Watts - 50-175; Material - Krydon; Diameter - in - 16-7/8; Explosion Proof Certified - No; Additional Information - Application: VMV Fixtures.; Manufacturer Series - Champ

Additional Info: Application: VMV Fixtures.