Menu Search
ARLINGTON INDUSTRIES #NMLT7

Snap2IT Connector, Liquidtight; PVC; Straight; 3/4 in.

SKU # 01899754577
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight

Additional Info: Installation: Push on to conduit.