Menu Search
ABB INSTALLATION PRODUCTS #CSA400-8

Thomas and BettsĀ® Liquidtight Flexible Metallic, Black, 4 in.

SKU # 78621009285 Manufacturer Series: Liquatite
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel, Galvanized
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 4 in.
Outside Diameter: 4.6 in. (116.8mm)
Length: 8m

This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range.

Additional Info: Inside Diameter: 4.040 in. (102.6mm), Inside Bend Radius: 12.0 in. (305mm)