Menu Search
GENERAL ELECTRIC #TLC410R1

PowerMark Circuit Breaker Loadcenter Plug-On 100A 8 Circuits -

SKU # 78316430627 Manufacturer Series: Gold
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 100
Number of Circuits: 8
Number of Spaces: (4) 1 in
Enclosure: Outdoor
Cover: Surface

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 8; Number of Spaces - (4) 1 in; Enclosure - Outdoor; Cover - Surface; Manufacturer Series - PowerMark Gold