Menu Search
EATON #C30CNE20B0

Cutler-Hammer Lighting Base Contactor, 230-240/220VAC 50/60 Hz Coil, 30A

SKU # 78211612457 Manufacturer Series: C30CN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 2P
Coil Voltage: 230-240/220VAC 50/60 Hz
Enclosure Type: Open

Electrically and Mechanically Held C30CN Lighting Contactor by Eaton Electrical delivers unprecedented versatility in application, simplicity in configuration and performance in operation. With a revolutionary design, rugged construction and expansive feature set, the C30CN is the right solution for effectively controlling tungsten (incandescent filament), ballast (fluorescent and mercury arc), High Intensity Discharge (HID) and non-motor AC resistive loads.