Menu Search
EATON #A202K2CA

Magnetically Latched Lighting NEMA 600V AC NEMA Size 2 60A

SKU # 78667823184 Manufacturer Series: A200
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 60
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None