Menu Search
EATON #XTCE065D00T

Contactor; Open; 3P; 88A; 24V 50/60Hz

SKU # 01508277898 Manufacturer Series: XT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60
Enclosure Type: Open