You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #CK75CA311J

Contactor; 3P; 250A; 110V 50Hz

SKU # 42509513103 Manufacturer Series: CK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 250A
Poles: 3P
Coil Voltage: 110V 50Hz
Hp 3-Phase 230V: 60 Hp
Hp 3-Phase 460V: 108 Hp
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 690V AC; UL Cont. Amps - 250A; Poles - 3P; Coil Voltage - 110V 50Hz; Hp 3-Phase 230V - 60 Hp; Hp 3-Phase 460V - 108 Hp; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - CK Series