Menu Search
ABB INSTALLATION PRODUCTS #MM140M

Service Mast Reducer Male

SKU # 62487100728
Adapter Type: Service Mast Reducer
Configuration: Male
Mast OD: 2.5 in.
Size: 1.25 in.
Installation: Threaded/Set-Screw

Mast Adapters: Adapter Type - Service Mast Reducer; Configuration - Male; Mast OD - 2.50"; Size - 1.25"; Installation - Threaded/Set-Screw