Menu Search
PANDUIT #ABM2S-A-D

Mount, Cable Tie; ABS; 4-Way; 1 in. Sq.; White; 500 Pack

SKU # 07498358030
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Material Color: White
Base Width: 1 in.
Tie Width Max: 0.19 in.
Base Length: 1 in.
Package Quantity: 500
For Use With: Miniature, Intermediate, and Standard Cross-sections
Base Type: Cable Tie Mount
Tie Entry: 4-Way
Material: ABS
Back/​Mtg Type: Adhesive, Rubber-based