Menu Search
KLEIN TOOLS #40206

Journeyman Gloves, Utility; Black; TrekDry/Synthetic Leather Palm; Large

SKU # 09264440206
View more versions of this product
Size: Large
Type: Utility Gloves
Color: Black
Color Family: Black
Material: TrekDry™
Hand: Hand Specific
Palm Type: Synthetic Leather
Cuff Type: Elastic, Wide Opening
Thumb Type: Reinforced