Menu Search
ABB INSTALLATION PRODUCTS #ST050-466

Thomas and Betts® Fitting, Cable; Aluminum; Straight; 1/2 in.; 0.825 x 0.985 in.

SKU # 78621071285 Manufacturer Series: Star Teck® ST Series
View more versions of this product
OD Max: 0.985 in.
Hub Size: 1/2 in.
OD Min: 0.825 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location