Menu Search
ABB INSTALLATION PRODUCTS #BE3-V

Meter Trough 1 Phase 3W OH/UG

SKU # 62487100199 Manufacturer Series: BE2
Socket Type: Meter Trough
Service: 1 Phase 3W OH/UG
Meter Positions: 3
Main: Lugs, 200A
Amps/​Position: 100A
Voltage: 600V AC
Hub Provision: Hub Opening 2.50" w/Plate
Entry: Left-Hand
Ring Type: Screw-Type
Mounting: Surface
Dimensions: HxWxD: 14.5 x 24 x 5 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1 Phase 3W OH/UG; Meter Positions - 3; Main - Lugs, 200A; Amps/Position - 100; Voltage - 600V AC; Hub Provision - Hub Opening 2.50" w/Plate; Entry - Left-Hand; Ring Type - Screw-Type; Mounting - Surface; HxWxD - 14.50x24.00x5.00"; Manufacturer Series - BE2