Menu Search
EATON #P17-0-IN1

Meter Socket 100A 600V AC, 3PH 4W OH/UG

SKU # 62258802132
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 100A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Provisions: Insulated Neutral
Material: Steel
Dimensions: HxWxD: 14.88 x 8.5 x 4.75 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 100; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Provisions - Insulated Neutral; Material - Steel; HxWxD - 14.88x8.50x4.75"